1/4 x 3", Hanger Bolt, Heavy Duty Steel

Item #: 0001083
Cat #: HB14
UPC: 781002181002
$ 0.46 EA
Company wide:
8,544 in stock
Hanger Bolt. Size: 1/4 x 3 Inch. Heavy Duty Steel Construction. Box Quantity: 100.

Overview

Hanger Bolt. Size: 1/4 x 3 Inch. Heavy Duty Steel Construction. Box Quantity: 100.
Hanger bolts are designed to hang wiring and ceiling hooks into wooden structures. They are manufactured with lag threads and a pointed tip on one end and standard machine threads and a blunt tip on the other.
Also known as: 781002181002, HB14, 143HB, 1/4" CLOSET SCREW, 1/4" COACH SCREW, 1/4" GO FROM, hanger screw

Specifications

Diameter: 1/4 in
Length: 3 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)