Lag Screw, Hex Head, 1/2" x 3", Zinc Plated Steel

Item #: 0001077

Cat #: LAG123

UPC: 781002586562

$ 2.67 EA
Company wide:
0 in stock
Documents & Guides
Lag Screw, Hex Head, 1/2" x 3", Zinc Plated Steel

Overview

Lag Screw, Hex Head, 1/2" x 3", Zinc Plated Steel

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Also known as: 781002586562, LAG123, 123HLS

Specifications

Diameter: 1/2 in
Drive: Hex
Length: 3 in
Material: Steel
Diameter: 1/2 in
Length: 3 in
Drive: Hex
Material: Steel