3/8" Lag Screw

Item #: 0001072

Cat #: LAG38312

UPC: 781002586081

$ 1.43 EA
Company wide:
0 in stock
Documents & Guides
Lag Screw, Hex Head. Size: 3/8"x 3-1/2". Hex Size: 9/16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 58608.*

Overview

Lag Screw, Hex Head. Size: 3/8"x 3-1/2". Hex Size: 9/16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 58608.*

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Also known as: 781002586081, LAG38312, 38312HLB

Specifications

Drive: Hex
Length: 3 1/2 in
Diameter: 3/8 in
Material: Steel
Drive: Hex
Diameter: 3/8 in
Length: 3 1/2 in
Material: Steel