Lag Screws, Hex Head, 5/16" x 3"

Item #: 0001064

Cat #: LAG5163

UPC: 781002585589

$ 0.72 EA
Company wide:
400 in stock
Documents & Guides
Lag Screws, Hex Head, 5/16 In x 3 In, Steel, Zinc Plated

Overview

Lag Screws, Hex Head, 5/16 In x 3 In, Steel, Zinc Plated

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Also known as: 781002585589, LAG5163, 5163HLB

Specifications

Drive: Hex
Diameter: 5/16 in
Length: 3 in
Material: Steel
Drive: Hex
Length: 3 in
Diameter: 5/16 in
Material: Steel