1/4" Lag Screw

Item #: 0001058

Cat #: LAG144

UPC: 781002585121

$ 0.83 EA
Company wide:
2,607 in stock
Documents & Guides
Lag Screw, Hex Head, Size: 1/4 x 4". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58512.*

Overview

Lag Screw, Hex Head, Size: 1/4 x 4". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58512.*

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Also known as: 781002585121, LAG144, 144HLB

Specifications

Drive: Hex
Diameter: 1/4 in
Length: 4 in
Material: Steel
Drive: Hex
Length: 4 in
Diameter: 1/4 in
Material: Steel