1/4" Lag Screw

Item #: 0001052

Cat #: LAG14114

UPC: 781002585022

$ 0.49 EA
Company wide:
4,205 in stock
Documents & Guides
Lag Screw, Hex Head, Size: 1/4 x 1-1/4". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58502.*

Overview

Lag Screw, Hex Head, Size: 1/4 x 1-1/4". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58502.*

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Also known as: 781002585022, LAG14114, 14114HLB

Specifications

Length: 1 1/4 in
Drive: Hex
Diameter: 1/4 in
Material: Steel
Length: 1 1/4 in
Diameter: 1/4 in
Drive: Hex
Material: Steel