
#8-32 x 1-1/2" Round Head Machine Screw, Square/Slotted, Zinc Plated Steel
Item #: 0001041
Cat #: RMDS832112
UPC: 781002654308
$ 0.29 EA
Company wide:
5,100
in stock
Documents & Guides
Machine Screw, Square/Slotted Round Head, Size: #8-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65430.*
Overview
Machine Screw, Square/Slotted Round Head, Size: #8-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65430.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654308, RMDS832112, 832112SQRMS
Specifications
| Screw Head: | Round |
| Length: | 1 1/2 in |
| Drive: | Slotted |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Round |
| Drive: | Slotted |
| Size: | # 8 |
| Length: | 1 1/2 in |
| Material: | Steel |