
#8-32 x 1-1/4" Round Head Machine Screw, Square/Slotted, Zinc Plated Steel
Item #: 0001040
Cat #: RMDS832114
UPC: 781002655237
$ 0.24 EA
Company wide:
3,900
in stock
Documents & Guides
Machine Screw, Square/Slotted Round Head, Size: #8-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65523.*
Overview
Machine Screw, Square/Slotted Round Head, Size: #8-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65523.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002655237, RMDS832114, 832114SQRMS
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Round |
| Drive: | Slotted |
| Material: | Steel |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Drive: | Slotted |
| Size: | # 8 |
| Screw Head: | Round |
| Material: | Steel |