
Machine Screw, Flat Head, #6-32 x 1-1/2", Square/Phillips
Item #: 0001035
Cat #: FMDD632112
UPC: 781002654988
$ 0.26 EA
Company wide:
11,699
in stock
Documents & Guides
Machine Screw, Flat Head Square/Phillips, Size: #6-32 x 1-1/2 Inch. Zinc Plated Steel. Package Quantity: 100
Overview
Machine Screw, Flat Head Square/Phillips, Size: #6-32 x 1-1/2 Inch. Zinc Plated Steel. Package Quantity: 100
Machine Screws are uniformly threaded screws designed to be fastened into tapped holes, or used in conjunction with nuts to join two or more assemblies together. Typical applications for machine screws include fastening components of tools, appliances, machines, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654988, FMDD632112, 632112SQFMS
Specifications
| Length: | 1 1/2 in |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Steel |
| Screw Head: | Flat |
| Length: | 1 1/2 in |
| Size: | # 6 |
| Screw Head: | Flat |
| Drive: | Phillips |
| Material: | Steel |