K-Lath Screw, #10 x 1-1/2", Steel

Item #: 0001006

Cat #: KWDD10112

UPC: 781002156277

$ 0.28 EA
Company wide:
30,190 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1-1/2 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 100

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1-1/2 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 100

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156277, KWDD10112, 10112SQRWSSMS

Specifications

Screw Head: Wafer
Length: 1 1/2 in
Size: # 10
Material: Steel
Drive: Square
Screw Head: Wafer
Size: # 10
Drive: Square
Length: 1 1/2 in
Material: Steel