Metal Piercing Screw, #10 x 3/4'', Square Drive, Wafer Head, K-Lath

Item #: 0001003

Cat #: KWDD1034

UPC: 781002156246

$ 0.19 EA
Company wide:
29,200 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 3/4 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15624.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 3/4 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15624.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156246, KWDD1034, 1034SQRWSSMS

Specifications

Screw Head: Wafer
Length: 3/4 in
Size: # 10
Material: Steel
Drive: Square
Screw Head: Wafer
Size: # 10
Drive: Square
Length: 3/4 in
Material: Steel