1/2" K-Lath Screw

Item #: 0001002

Cat #: KWDD1012

UPC: 781002156239

$ 0.18 EA
Company wide:
15,999 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15623.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15623.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156239, KWDD1012, 1012SQRWSSMS

Specifications

Screw Head: Wafer
Length: 1/2 in
Size: # 10
Material: Steel
Drive: Square
Screw Head: Wafer
Size: # 10
Drive: Square
Length: 1/2 in
Material: Steel