Metal Piercing Screw, #8 x 1-1/2'', Square Drive, Wafer Head, K-Lath

Item #: 0001001

Cat #: KWDD8112

UPC: 781002156376

$ 0.24 EA
Company wide:
17,800 in stock
Documents & Guides
Metal Piercing Screw, #8 x 1-1/2 Inch, Square Drive, Wafer Head, K-Lath

Overview

Metal Piercing Screw, #8 x 1-1/2 Inch, Square Drive, Wafer Head, K-Lath

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156376, KWDD8112, 8112SQRWSSMS

Specifications

Screw Head: Wafer
Length: 1 1/2 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1 1/2 in
Size: # 8