Metal Piercing Screw, #8 x 1'', Square Drive, Wafer Head, K-Lath

Item #: 0000999

Cat #: KWDD81

UPC: 781002156222

$ 0.17 EA
Company wide:
27,750 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #8 x 1 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15622.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #8 x 1 Inch. Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15622.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156222, KWDD81, 81SQRWSSMS

Specifications

Screw Head: Wafer
Length: 1 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1 in
Size: # 8