# 8 x 1/2" K-Lath Screw, Steel, 100/PK

Item #: 0000997

Cat #: KWDD812

UPC: 781002156208

$ 0.14 EA
Company wide:
19,900 in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, . Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15620.*

Overview

K-Lath Screw, Square Drive Wafer Head, . Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15620.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156208, KWDD812, 812SQRWSSMS

Specifications

Screw Head: Wafer
Length: 1/2 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1/2 in
Size: # 8