# 10 x 1" Sheet Metal Screw, Hex Washer Head, Slotted, Steel, 100/PK

Item #: 0000987

Cat #: HWSMS101

UPC: 781002566045

$ 0.26 EA
Company wide:
28,300 in stock
Documents & Guides
Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56604.*

Overview

Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56604.*

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002566045, HWSMS101, 101SLHWSSMS, screw

Specifications

Size: # 10
Length: 1 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Size: # 10
Drive: Slotted
Material: Steel
Length: 1 in
Screw Head: Hex
Finish: Zinc Plated