Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Phillips/Slotted, Steel, 100/PK

Item #: 0000986

Cat #: HWSMS1034

UPC: 781002566021

$ 0.24 EA
Company wide:
20,200 in stock
Documents & Guides
Sheet Metal Screw, # 10 x 3/4 Inch, Hex Washer Head, Phillips/Slotted, Steel, 100/PK

Overview

Sheet Metal Screw, # 10 x 3/4 Inch, Hex Washer Head, Phillips/Slotted, Steel, 100/PK

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002566021, HWSMS1034, 1034SLHWSSMS

Specifications

Length: 3/4 in
Size: # 10
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Length: 3/4 in
Drive: Slotted
Material: Steel
Size: # 10
Screw Head: Hex
Finish: Zinc Plated