PLATT logo

#8-32 x 1-1/4" Flat Head Machine Screw, Slotted, Zinc Plated Steel

Item #: 0000951
Cat #: FM832114
UPC: 781002650584
$ 0.13 EA
Company wide:
500 in stock
Documents & Guides
Machine Screw, Slotted Flat Head, Size: #8-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65058.*

Overview

Machine Screw, Slotted Flat Head, Size: #8-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65058.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002650584, FM832114, 832114SLFMS

Specifications

Length: 1 1/4 in
Drive: Slotted
Material: Steel
Diameter: # 8
Screw Head: Flat Head
Length: 1 1/4 in
Material: Steel
Screw Head: Flat Head
Drive: Slotted
Diameter: # 8

Customer Reviews

No reviews for this product
(0)