#6-32 x 3" Machine Screw, Zinc Plated Steel

Item #: 0000947

Cat #: FM6323

UPC: 781002650164

$ 0.43 EA
Company wide:
5,858 in stock
Documents & Guides
Machine Screw, Slotted Flat Head, Size: #6-32 x 3". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65016.*

Overview

Machine Screw, Slotted Flat Head, Size: #6-32 x 3". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65016.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002650164, FM6323, 6323SLFMS

Specifications

Size: # 6
Drive: Slotted
Length: 3 in
Material: Steel
Screw Head: Flat
Size: # 6
Length: 3 in
Screw Head: Flat
Drive: Slotted
Material: Steel