#6-32 x 1/2" Flat Head Machine Screw, Slotted, Zinc Plated Steel

Item #: 0000940

Cat #: FM63212

UPC: 781002650027

$ 0.11 EA
Company wide:
7,640 in stock
Documents & Guides
Machine Screw, Slotted Flat Head, Size: #6-32 x 1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65002.*

Overview

Machine Screw, Slotted Flat Head, Size: #6-32 x 1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65002.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002650027, FM63212, 63212SLFMS

Specifications

Length: 1/2 in
Size: # 6
Drive: Slotted
Material: Steel
Screw Head: Flat
Length: 1/2 in
Drive: Slotted
Screw Head: Flat
Size: # 6
Material: Steel