10-32 Machine Screw

Item #: 0000931

Cat #: RM10323

UPC:

Company wide:
0 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 3". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55872.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 3". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55872.*
Also known as: RM10323, 10323RHMC

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 3 in
Material: Steel
Screw Head: Round
Length: 3 in
Drive: Phillips, Slotted
Material: Steel