All Threaded Rod, Zinc-Plated, 1/2" x 10'

Item #: 0000899

Cat #: PS 146 1/2 X 10' EG

UPC: 786364011776

$ 1.99 FT
Company wide:
46,795 in stock
Documents & Guides
All Threaded Rod, Zinc-Plated, 1/2-13 Thread x 10 Foot Length, 10 Feet = 1 Stick, Box Quantity: 120'

Overview

All Threaded Rod, Zinc-Plated, 1/2-13 Thread x 10 Foot Length, 10 Feet = 1 Stick, Box Quantity: 120'

Crafted from durable steel, these rods feature continuous threading and no head or fashioned tip. Ideal for use with our Channel Nuts and other hardware offerings, our threaded rods come in various diameters, lengths, and finishes.

Also known as: 786364011776, PS 146 1/2 X 10' EG, 121310TR, Threadsticks

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Finish: Electro-Galvanized
Diameter: 1/2 in
Length: 10 ft
Material: Steel
Finish: Electro-Galvanized