1-1/2" S Hook

Item #: 0000888

Cat #: S2

UPC: 781002308102

$ 0.57 EA
Company wide:
5,158 in stock
Documents & Guides
S Hook. Size: 1-1/2" Length, 0.177" Diameter, 11/32" Opening. Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 30810.*

Overview

S Hook. Size: 1-1/2" Length, 0.177" Diameter, 11/32" Opening. Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 30810.*

S Hooks are manufacured from low carbon steel and feature blunt ends that are easily looped into rope or chain. Their unique ''S'' shape help distribute weight evenly on both ends when hanging rope, chain, or fixtures.

Also known as: 781002308102, S2, 112SH

Specifications

Length: 1 1/2 in
Material: Steel
Length: 1 1/2 in
Material: Steel