1" S Hook

Item #: 0000887
Cat #: S1
UPC: 781002308058
$ 0.19 EA
Company wide:
20,842 in stock
Documents & Guides
S Hook. Size: 1" Length, 0.120" Diameter, 3/16" Opening. Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 30805.*

Overview

S Hook. Size: 1" Length, 0.120" Diameter, 3/16" Opening. Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 30805.*
S Hooks are manufacured from low carbon steel and feature blunt ends that are easily looped into rope or chain. Their unique ''S'' shape help distribute weight evenly on both ends when hanging rope, chain, or fixtures.
Also known as: 781002308058, S1, 1SH

Specifications

Length: 1 in
Material: Steel
Length: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)