#12 Gauge Jack Chain

Item #: 0000883

Cat #: CH1212

UPC: 781002274858

$ 0.81 FT
Company wide:
39,279 in stock
Documents & Guides
Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27485.*

Overview

Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27485.*

Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.

Also known as: 781002274858, CH1212, 12JC

Specifications

Length: 100 ft
Material: Steel
Size: # 12
Length: 100 ft
Size: # 12
Material: Steel