Toggle Bolt, Square/Slotted Mushroom Head, Zinc Plated, 1/8 x 3"

Item #: 0000861

Cat #: TB83DS

UPC: 781002153979

$ 1.06 EA
Company wide:
1,393 in stock
Documents & Guides
Toggle Bolt, Square/Slotted Mushroom Head, Zinc Plated, 1/8 x 3", QTY 50

Overview

Toggle Bolt, Square/Slotted Mushroom Head, Zinc Plated, 1/8 x 3", QTY 50

Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.

Also known as: 781002153979, TB83DS, 183SQMTB

Specifications

Screw Head: Round
Drive: Slotted, Square
Diameter: 1/8 in
Length: 3 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Diameter: 1/8 in
Material: Steel
Drive: Slotted, Square
Length: 3 in
Finish: Zinc Plated