60KW LIQ CLD STBY GEN 1P 120/240V, 3600 RPM, AL ENCL, LP

Item #: 0000859

Cat #: EGEN60ALAN

UPC: 786685355863

Company wide:
0 in stock
Documents & Guides
60KW LIQ CLD STBY GEN 1P 120/240V, 3600 RPM, AL ENCL, LP60KW LIQ CLD STBY GEN 1P 120/240V, 3600 RPM, AL ENCL, LP

Overview

60KW LIQ CLD STBY GEN 1P 120/240V, 3600 RPM, AL ENCL, LP60KW LIQ CLD STBY GEN 1P 120/240V, 3600 RPM, AL ENCL, LP
Also known as: 786685355863, EGEN60ALAN, CUTEGEN60ALAN

Specifications

Length: 37 in
Wattage: 60 kW
Length: 37 in
Wattage: 60 kW