
$ 0.39 EA
Company wide:
17,426
in stock
Documents & Guides
Fender Washer. Size: 3/8"x1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15530.*
Overview
Fender Washer. Size: 3/8"x1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15530.*
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002155300, FENW38112, 38112FW
Specifications
| Length: | 1 1/2 in |
| Diameter: | 3/8 in |
| Material: | Steel |
| Length: | 1 1/2 in |
| Material: | Steel |
| Diameter: | 3/8 in |