5/16" Fender Washer

Item #: 0000852

Cat #: FENW516114

UPC: 781002155256

$ 0.29 EA
Company wide:
2,100 in stock
Documents & Guides
Fender Washer. Size: 5/16" x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15525.*

Overview

Fender Washer. Size: 5/16" x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15525.*

Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002155256, FENW516114, 516114FW

Specifications

Length: 2 in
Diameter: 5/16 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 5/16 in