Fender Washer, 1/4 x 1-1/4", Steel

Item #: 0000850

Cat #: FENW14114

UPC: 781002155157

$ 0.29 EA
Company wide:
137,005 in stock
Fender Washer. Size: 1/4 x 1-1/4 Inch. Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15515.*

Overview

Fender Washer. Size: 1/4 x 1-1/4 Inch. Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15515.*

Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002155157, FENW14114, 14114FW

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Material: Steel
Length: 1 1/4 in
Material: Steel
Diameter: 1/4 in