Fender Washer, 1/4 x 1", Steel

Item #: 0000849

Cat #: FENW141

UPC: 781002155102

$ 0.22 EA
Company wide:
94,899 in stock
Fender Washer. Size: 1/4 x 1 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15510.*

Overview

Fender Washer. Size: 1/4 x 1 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15510.*

Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002155102, FENW141, 141FW, strut washer

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Steel
Length: 1 in
Material: Steel
Diameter: 1/4 in