
$ 0.24 EA
Company wide:
37,099
in stock
Fender Washer. Size: 3/16 x1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100.
Overview
Fender Washer. Size: 3/16 x1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100.
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002155058, FENW316114, 316114FW
Specifications
| Length: | 1 1/4 in |
| Diameter: | 3/16 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 3/16 in |