
$ 0.43 EA
Company wide:
31,957
in stock
Documents & Guides
Flat Washer. Inside Size: 1/2". Outside Diameter: 9/16". Thickness: 7/64". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 31095.*
Overview
Flat Washer. Inside Size: 1/2". Outside Diameter: 9/16". Thickness: 7/64". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 31095.*
Flat Washers‚ are‚ used‚ to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers.They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.
Also known as: 781002310952, FW12, 12FW, *Dottie Part # 31095.*
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |