
$ 0.21 EA
Company wide:
84,275
in stock
Flat Washer. Inside Size: 3/8". Outside Diameter: 7/16". Thickness: 5/64". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 31090.*
Overview
Flat Washer. Inside Size: 3/8". Outside Diameter: 7/16". Thickness: 5/64". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 31090.*
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers.They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.
Also known as: 781002310907, FW38, 38FW, Cut washer
Specifications
| Diameter: | 3/8 in |
| Material: | Steel |
| Diameter: | 3/8 in |
| Material: | Steel |