
$ 0.10 EA
Company wide:
30,787
in stock
Documents & Guides
Flat Washer. Inside Size: #10 (3/16"). Outside Diameter: 1/4". Thickness: 3/64". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 31075.*
Overview
Flat Washer. Inside Size: #10 (3/16"). Outside Diameter: 1/4". Thickness: 3/64". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 31075.*
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers.They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.
Also known as: 781002310754, FW10, 10FW
Specifications
| Size: | # 10 |
| Material: | Steel |
| Size: | # 10 |
| Material: | Steel |