
$ 10.24 EA
Company wide:
0
in stock
Documents & Guides
Magnetic Hex Tool, Hex Size: 3/8", Screw Size: 1/4", Length: 1-3/4".
Overview
Magnetic Hex Tool, Hex Size: 3/8", Screw Size: 1/4", Length: 1-3/4".
Magnetic Hex Tools are manufactured with a hardened core and heat treated for extra strength. They are designed to drive hex head fasteners and provide additional reach and easy bit changing when needed. Ideal for high torque applications they feature an industrial-strength manget for maximum fastener retention.
Also known as: 781002177609, MT38, 38HPB
Specifications
| Type: | Bit Holder |
| Length: | 1 3/4 in |
| Diameter: | 1/4 in |
| Type: | Bit Holder |
| Diameter: | 1/4 in |
| Length: | 1 3/4 in |