#3 Phillips Insert Power Bit

Item #: 0000811

Cat #: IB3P

UPC: 781002602323

$ 2.67 EA
Company wide:
0 in stock
Documents & Guides
Insert Power Bit, #3 Phillips, Length: 1".

Overview

Insert Power Bit, #3 Phillips, Length: 1".

Phillips Insert Bits are manufactured for use with 3-jawed drill chucks and magnetic bit holders. They are heat treated to prevent wear and provide high torque when driving screws into various base materials.

Also known as: 781002602323, IB3P, 31PHPB

Specifications

Type: Insert Bit, Philips
Length: 1 in
Type: Insert Bit, Philips
Length: 1 in