#8-10 Phillips Power Bit

Item #: 0000809

Cat #: IB2P4

UPC: 781002603627

$ 8.69 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, #8-10 Phillips, Point Size: #2, Length: 4", Includes: (2) Bits.

Overview

Power Bit, #8-10 Phillips, Point Size: #2, Length: 4", Includes: (2) Bits.

Phillips Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide high torque when driving screws into various base materials.

Also known as: 781002603627, IB2P4, 24PHPB

Specifications

Type: Phillips, Power Bit, Philips
Length: 4 in
Type: Phillips, Power Bit, Philips
Length: 4 in