#12-14 Square Power Bit

Item #: 0000798

Cat #: IB36

UPC: 781002603429

$ 10.22 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, #12-14 Square, Point Size: #3, Length: 6".

Overview

Power Bit, #12-14 Square, Point Size: #3, Length: 6".

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002603429, IB36, 36SQPB

Specifications

Type: Square Drive, Power Bit
Length: 6 in
Type: Square Drive, Power Bit
Length: 6 in