#8-10 Square Power Bit

Item #: 0000792

Cat #: IB24

UPC: 781002603320

$ 8.69 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, #8-10 Square, Point Size: #2, Length: 4".

Overview

Power Bit, #8-10 Square, Point Size: #2, Length: 4".

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002603320, IB24, 24SQPB

Specifications

Type: Power Bit, Square
Length: 4 in
Type: Power Bit, Square
Length: 4 in