#6 Square Power Bit

Item #: 0000786

Cat #: IB1X

UPC: 781002603245

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, #6 Square, Point Size: #1, Length: 3".

Overview

Power Bit, #6 Square, Point Size: #1, Length: 3".

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002603245, IB1X, 13SQPB

Specifications

Type: Power Bit, Square
Length: 3 in
Type: Power Bit, Square
Length: 3 in