#6 Square Insert Bit

Item #: 0000784

Cat #: IB1

UPC: 781002602002

$ 2.65 EA
Company wide:
0 in stock
Documents & Guides
Insert Bit, #6 Square Drive, Point Size: #1, Length: 1".

Overview

Insert Bit, #6 Square Drive, Point Size: #1, Length: 1".

Square Drive Insert Bits are manufactured for use with 3-jawed drill chucks and magnetic bit holders. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002602002, IB1, 11SQPB

Specifications

Type: Insert Bit, Square Drive, Square
Length: 1 in
Type: Insert Bit, Square Drive, Square
Length: 1 in