
Self-Drilling Screw, #10 x 3/4", Steel, Pan Head, Square Drive
Item #: 0000779
Cat #: TEKDD1034
UPC: 781002595083
$ 0.51 EA
Company wide:
33,698
in stock
Documents & Guides
Self Drilling Screw, Square Drive Pan Head, Size: #10 x 3/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 59508.*
Overview
Self Drilling Screw, Square Drive Pan Head, Size: #10 x 3/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 59508.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002595083, TEKDD1034, 1034SQPTKS, TAPPER
Specifications
| Length: | 3/4 in |
| Size: | # 10 |
| Material: | Steel |
| Length: | 3/4 in |
| Material: | Steel |
| Size: | # 10 |