Sheet Metal Screw, #12 x 3", Pan Head, Square Drive, Zinc

Item #: 0000741

Cat #: DDSMS123

UPC: 781002169895

$ 0.64 EA
Company wide:
1,000 in stock
Documents & Guides
Sheet Metal Screw, #12 x 3 Inch, Pan Head, Square Drive, Zinc Plated

Overview

Sheet Metal Screw, #12 x 3 Inch, Pan Head, Square Drive, Zinc Plated

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002169895, DDSMS123, DOTDDSMS123

Specifications

Screw Head: Pan
Length: 3 in
Material: Steel
Size: # 12
Drive: Square
Finish: Zinc Plated
Screw Head: Pan
Material: Steel
Drive: Square
Length: 3 in
Size: # 12
Finish: Zinc Plated