Sheet Metal Screw, # 6 x 1/2", Pan Head, Square Drive, Steel, 100/PK

Item #: 0000709

Cat #: DDSMS612

UPC: 781002169604

$ 0.11 EA
Company wide:
5,200 in stock
Documents & Guides
Sheet Metal Screw, # 6 x 1/2", Pan Head, Square Drive, # 2 Bit Size, Zinc Plated Steel , 100/PK, *Dottie Part # 16960.*

Overview

Sheet Metal Screw, # 6 x 1/2", Pan Head, Square Drive, # 2 Bit Size, Zinc Plated Steel , 100/PK, *Dottie Part # 16960.*

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002169604, DDSMS612, 612SQPTPS

Specifications

Length: 1/2 in
Size: # 6
Material: Steel
Drive: Square
Finish: Zinc Plated
Length: 1/2 in
Material: Steel
Finish: Zinc Plated
Size: # 6
Drive: Square