Drywall Screw, Bugle Head, #6 x 2", Fine Thread

Item #: 0000694

Cat #: DWSBX62

UPC: 781002581086

$ 0.14 EA
Company wide:
21,850 in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 2". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58108*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 2". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58108*

Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.

Also known as: 781002581086, DWSBX62, 62PHDWS

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Drive: Phillips
Size: # 6
Thread: Fine
Length: 2 in
Color: Black
Material: Steel