Heavy Duty Switch Terminal Block, Type: MA 2,5/5.SNB

Item #: 0000673

Cat #: 0115 700.05

UPC: 662019137865

Call for price
Company wide:
0 in stock
Documents & Guides
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: MA 2.5/5.SNBT1. Color: Grey/Orange. 150V/10A Size: 2.5 mm² Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: MA 2.5/5.SNBT1. Color: Grey/Orange. 150V/10A Size: 2.5 mm² Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019137865, 0115 700.05, ENT1SNA115700R0500

Specifications

Type: Terminal Block
Amps: 10
Mounting: DIN Rail
Color: Gray/Orange
Family / Style: Entrelec
Type: Terminal Block
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 10
Color: Gray/Orange