Fuse, 35 Amp Class K5 One-Time, 600 Volt

Item #: 0000633

Cat #: NOS-35

UPC: 051712310352

$ 88.74 EA
Company wide:
0 in stock
Documents & Guides
35 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

35 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310352, NOS-35, BUSNOS35

Specifications

Amps: 35
Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Amps: 35
Volts AC: 600
Mounting: Cartridge
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 50 kA