INS NYLON WRISTLOCK DISC 22-18 RED

Item #: 0000605

Cat #: RA18D

UPC: 786210803982

$ 5.62 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Wristlock Disconnect, Length 1.70 Inches, Single Piece Length .99 Inches, Maximum Insulation .136, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated

Overview

Nylon Insulated Wristlock Disconnect, Length 1.70 Inches, Single Piece Length .99 Inches, Maximum Insulation .136, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Also known as: 786210803982, RA18D, THBRA18D

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass