3-1/2 IN ALUM LL COND BODY

Item #: 0000590

Cat #: LL350A

UPC: 783126379495

$ 999.86 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 16-5/8 Inch L x 5-1/4 Inch H, Installation Threaded, Material Sand Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 292 Cu Inch

Overview

Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 16-5/8 Inch L x 5-1/4 Inch H, Installation Threaded, Material Sand Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 292 Cu Inch
Also known as: 783126379495, LL350A, OZGLL350A

Specifications

No Specifications Available